Beli lem gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)
    Mulai

    Rp329.900

    LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)
    atribut:
    • Color: Red
    • Size (ml): 300
    • Fixture Time (minute): 30
    • Physical Form: Paste
    • Skin Formation Time (minute): 8
  2. KRISBOW Flexible Gasket Maker (Lem Gasket)
    Mulai

    Rp839.900

    KRISBOW Flexible Gasket Maker (Lem Gasket)
    Deskripsi:
    GASKETING Krisbow Adhesive Gasketing offer significant perfor mance advantages, even in today's complex vehicle. It will not shred, evaporate or shrink. Krisbow Adhesive Gasketing are suitable for gasket makers, flanges, and pipe work.
    atribut:
    • Max Gap Filling (mm): 0.25
    • Viscosity (cPs): 250000
    • Appearance: Orange
    • Temperature Range (°C): -55 to 200
    • Dimensions (LxWxH) (mm): 60x30x200
  3. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  4. Permatex Gasket Sealant (Lem Gasket)
    Mulai

    Rp219.900

    Permatex Gasket Sealant (Lem Gasket)
    Deskripsi:
    Permatex sealant paking berwarna hitam memiliki bentuk yang kental dan berbau alkohol berkarakter. Sealant ini lambat untuk kering It is a slow drying, dengan waktu tertentu dapat berubah menjadi lentur, lapisan akan mengering melalui penguapan larutan yang ada didalamnya. Sealant ini dapat melapisi seals ujung pipa, dudukan pipa, dan penghubung lainnya terhadap kebocoran.
    atribut:
    • Chemical Type: Modified resin, fillers & alcohol
    • Appearance: Black paste
    • Odor: Alcoholic
    • Specific Gravity: 1.5
    • Viscosity: Viscous paste
    • Flash Point: Does not apply
  5. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  6. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  7. Permatex RTV Gasket Maker (Lem Gasket)
    Mulai

    Rp369.900

    Permatex RTV Gasket Maker (Lem Gasket)
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
  8. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  9. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  10. Dextone Red Silicone (Lem Gasket)
    Mulai

    Rp259.900

    Dextone Red Silicone (Lem Gasket)
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
  11. LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)
    Mulai

    Rp98.900

    LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)
    atribut:
    • Gap Fill (mm): up to 6.35
    • Flange type: Rigid/Stamped
    • Temperature Resistance (°C): 260 (Continuous)
    • Flange Materials: Metal/Plastic
    • Cure Time (hour): 24
    • Gasket Type: Silicone RTV (Room Temperature Vulcanization)
    • Skin Formation Time: 50 mins
    • Volume (ml): 80
  12. monotaro Keset Karet Lubang
    Mulai

    Rp549.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  13. RGP Sign Area CCTV 24 Jam (Rambu Keselamatan)
    Mulai

    Rp139.900

    RGP Sign Area CCTV 24 Jam (Rambu Keselamatan)
    Deskripsi:
    Bahan ACP 3mmSticker Cutting Reflective (Dapat Memantulkan Cahaya)Tersedia Ukuran 40x30cm/35x50cm/40x60cmPERBEDAAN UKURAN :40X30cm : Sangat cocok untuk di tempelkan pada tembok atau dinding (Free double tape khusus ukuran ini)35x50cm : Ukuran standar rambu pada umumnya cocok untuk di dinding maupun menggunakan tiang40x60 : Sangat cocok untuk di pasangkan dengan tiang di luar ruanganPERBEDAAN BAHAN :ACP 3mm : umumnya digunakan untuk di wilayah perumahan, Mall atau fasilitas umum. yang membutuhkan panel yang lebih ringanAluminium 1.2mm : umumnya digunakan untuk di wilayah Pabrik, proyek dan jalan raya. yang membutuhkan panel yang lebih kuat
  14. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  15. HANDSOME Power Glue (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    HANDSOME Power Glue (Lem Super)
    Deskripsi:
    Cyanoacrylate Adhesive
    atribut:
    • Type: HS-10
  16. HANDSOME Silicone Glass Sealant (Lem Silikon)
    Mulai

    Rp50.900

    HANDSOME Silicone Glass Sealant (Lem Silikon)
    atribut:
    • Color: Hitam
    • Size (ml): 300
Daftar Harga lem gasket Terbaru October 2026
LOCTITE Superflex Red High Temp RTV (Lem Silikon Gasket)Rp329.900
KRISBOW Flexible Gasket Maker (Lem Gasket)Rp839.900
ThreeBond Liquid Gasket (Lem Gasket)Rp409.900
HANDSOME Silicone Gasket Tube Glue (Lem Silikon Gasket)Rp199.900
Permatex Gasket Sealant (Lem Gasket)Rp219.900
ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)Rp11.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900
Permatex RTV Gasket Maker (Lem Gasket)Rp369.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)